Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627406
Zoro # G922907897
product price: $2,356.99
/eaKey Features
Length
17.75 in
Width
40 in
Height
35.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627406
- Zoro #
- G922907897
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.75 in
- Width
- 40 in
- Height
- 35.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Base Color
- Gray
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 40-inch gray wood freestanding bathroom vanity with white sink and two drawers combines modern design with functional elegance. Crafted from durable manufactured wood, this vanity is both stylish and practical for any bathroom setting. The stunning white ceramic sink adds a touch of sophistication while ensuring reliable performance. Featuring two functional drawers equipped with soft close glides, it offers ample storage space for your essentials. This free-standing standard installation piece fits seamlessly in various spaces, enhancing your home’s decor. The gray vanity base provides a contemporary aesthetic that complements a wide range of color schemes and styles. Elevate your bathroom experience with this beautifully crafted vanity that balances form and function. 35.06-inch h x 40-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.