Shop HOMEROOTS
See all product information
Create Account
24" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627411
Zoro # G122908915
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627411
- Zoro #
- G122908915
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- White
- Includes
- Sink
Description
The 24-inch white wood freestanding bathroom vanity with white sink and two drawers offers a contemporary touch to your space. Crafted from durable manufactured wood, this vanity features a pristine white finish that complements various decor styles. The included ceramic sink adds elegance while ensuring easy maintenance. Enjoy ample storage with two functional drawers equipped with soft close glides for a smooth and quiet operation. The free-standing standard installation type allows for versatile placement options in your bathroom, making it both practical and stylish. This modern vanity transforms your daily routine into a delightful experience while enhancing the overall aesthetic of your home. 19-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.