Shop HOMEROOTS
See all product information
Create Account
32" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627382
Zoro # G722910400
product price:Â $1,734.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627382
- Zoro #
- G722910400
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Includes
- Sink
- Base Color
- Dark Brown
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 32-inch dark brown wood freestanding bathroom vanity with white sink and two drawers offers a sleek and modern aesthetic that enhances any bathroom space. Crafted from high-quality manufactured wood, both the countertop and base provide durability and style. The elegant white ceramic sink complements the dark brown finish, creating a striking contrast. Featuring two functional drawers with soft-close glides, this vanity ensures quiet and effortless access to your essentials. Chrome brass handles add a touch of sophistication, making it easy to open and close the drawers. Designed for free-standing installation, this vanity seamlessly fits into various layouts, offering both practicality and a contemporary flair for your home decor. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.