Shop KAPPEBERG
Create Account
Kappesberg Jolyne 2 Drawer Nightstand (Set of 2), Bedroom, 19.68in. H x 15.7in. W x 15.3in., Grey
- Mfr # EU2222 - CZS
- Zoro # G421697275
product price:Â
$
137.99
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
- EU2222 - CZS
- Zoro #
- G421697275
- UPC #
- -
- Country of Origin
- Brazil
Description
Elevate the modern and refined atmosphere of your bedroom with this Set of 2 Nightstands in White. Defined by its straightforward framing, crisp lines, and sleek aluminum handles, this nightstand effortlessly combines functionality with style. The two spacious drawers, smoothly operating on metal slides, make it versatile enough to serve as an end table in any room, thanks to its modern and urban design. With ample storage space provided by the roomy drawers and stylish handles, it meets your organizational needs for clothing, favorite novels, or small miscellaneous items, ensuring a neat bedside. Finished in white, this nightstand adds a chic touch to any space. Assembly is required for this sleek piece, and its dimensions are 19.68 inches in height, 15.7 inches in width, and 15.3 inches in depth.