Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" White Wood Wall Mounted Tiered Shelf

  • Mfr # 546429

  • Zoro # G222344446


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
23.66 in
Material
Manufactured Wood
Height
17.2 in
Depth
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546429
Zoro #
G222344446
UPC #
-
Country of Origin
Colombia

Dimensions

Width
23.66 in
Height
17.2 in
Depth
11.81 in

Details

Color
White
Material
Manufactured Wood
Item
Wall Mounted Shelve

Description

The 24-inch white wood wall mounted tiered shelf is an elegant addition to your living room decor. Crafted from durable manufactured wood, this shelf offers both style and functionality with its transitional design. The tiered structure provides ample space for displaying books, plants, or decorative items, enhancing the overall aesthetic of your space. Its sleek white finish complements a variety of interior styles, making it a versatile choice for any home. Ideal for maximizing vertical space, this wall-mounted shelf is perfect for those looking to organize while adding a touch of sophistication. Embrace the opportunity to showcase your favorite decor with this charming and practical shelving solution. 17.2-inch h x 23.66-inch w x 11.81-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.