24" x 16" Blue and White Happiness Floral Vase Canvas Wall Art

  • Mfr # 399084

  • Zoro # G022892598


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Depth
1.25 in
Color
Purple
Primary Art Material
Canvas
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399084
Zoro #
G022892598
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Width
16 in
Length
24 in

Details

Material
Polyester
Color
Purple
Primary Art Material
Canvas
Item
Wall Art
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Subject
Plants & Flowers
Commercial Use
No
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Art Type
Print
LED/Illuminated
No

Description

The 24 inches x 16 inches blue and white happiness floral vase canvas wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.