Shop HOMEROOTS
See all product information
Create Account
24" X 18" Gray Reclaimed Wood Egg Shaped Wall Decor
- Mfr # 384889
- Zoro # G822884953
product price:Â
$
63.19
/ea
Key Features
Hooks Included
No
Width
17.75 in
Depth
0.5 in
Fringe/Tassels Included
No
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384889
- Zoro #
- G822884953
- UPC #
- -
- Country of Origin
- United States
- Hooks Included
- No
- Fringe/Tassels Included
- No
- Material
- Solid Wood
- Shape
- Novelty
- Item
- Wall Decor
- Finish Style
- Wood Scoring & Rub Through
- Style
- Traditional
- Outdoor Suitability
- Yes
- Lighted
- No
- Assembly Required
- No
- Orientation
- Vertical Only
- Mirrored
- No
- Construction Method
- Handmade
- Color
- Gray
- Commercial Use
- Yes
- Wall Decor Type
- Hanging Dimensional Sculpture
Dimensions
- Width
- 17.75 in
- Depth
- 0.5 in
- Length
- 24 in
Description
Handmade with care, this piece brings some authenticity to your space. This rustic hanging wall art will instantly liven things up and bring color and dimension to your walls. Crafted from reclaimed cedar wood, this modern farmhouse egg makes great decor on it's own or use as part of a DIY project. The purposeful distressing adds character and depth to the piece, giving it some festive holiday charm to celebrate Easter. 24.00-inch h x 17.75-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.