Set Of Two Blue Blossoming Silver Framed Wall Art, 2PK
- Mfr # 649150
- Zoro # G122891545
product price:Â
$
357.99
/pk of 2, $179.00/ea
Free Shipping & Returns
Key Features
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Material
Paper
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649150
- Zoro #
- G122891545
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Length
- 33 in
- Depth
- 1 in
Details
- Set Type
- Wall Art Set
- Wall Mounting Hardware Included
- Yes
- Assembly Required
- No Assembly Needed
- Material
- Paper
- Commercial Use
- Yes
- Shape
- Rectangle
- Primary Art Material
- Paper
- Color
- Blue
- Number of Pieces Included
- 2
- LED/Illuminated
- No
- Subject
- Plants & Flowers
- Finish
- Silver
- Item
- Wall Art
- Subject Pattern
- Other Plants and Flower
Description
Unique and decorative, this set of two blue blossoming silver framed wall art will leave a lasting impression. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33.00-inch h x 21.00-inch w x 1.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.