24" X 24" X 1" Raw Wood Look Gold Finish Square Wall Art Medium
- Mfr # 274795
- Zoro # G922883740
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Width
24 in
Style
Modern
Length
24 in
Orientation
Horizontal and Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274795
- Zoro #
- G922883740
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No
- Style
- Modern
- Orientation
- Horizontal and Vertical
- Item
- Wall Decor
- Finish
- Coated
- Material
- Wood
- Color
- Bronze
Dimensions
- Width
- 24 in
- Length
- 24 in
- Depth
- 1 in
Description
Transform the look and style of your room with a unique wall art that resonates and inspires. Our awesome wall decor is crafted with a patterned wood paneling that is made ready to complement any wall decor, most especially living room walls. It features a distinct bronze gold metal finish with a well refined yet raw looking brown and black accents to perfectly match the piece, making it part wall art, part wall sculpture. 24" X 24" X 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.