Shop HOMEROOTS
See all product information
Create Account
New York 1939 World's Fair Vintage Travel Unframed Print Wall Art
- Mfr # 394370
- Zoro # G622888915
product price:Â
$
18.49
/ea
Key Features
Art Type
Print
Length
12 in
Subject
Advertisements
Wall Mounting Hardware Included
No
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394370
- Zoro #
- G622888915
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Item
- Wall Art
- Subject
- Advertisements
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Material
- Paper
- Finish
- Matte
- Color
- White, Yellow
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Primary Art Material
- Paper
Dimensions
- Length
- 12 in
- Width
- 9 in
- Depth
- 0.1 in
Description
The new york 1939 world's fair vintage travel unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 12 inches H x 9 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.