
24" x 30" Pinky Swear Friendship Promise Canvas Unframed Wall Art
Mfr # 398970
Zoro # G422894680
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Depth
1.25 in
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Commercial Use
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398970
Zoro #
G422894680
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
30 in
Length
24 in
Details
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
Red
Set Type
Single Piece Item
LED/Illuminated
No
Primary Art Material
Canvas
Art Type
Print
Material
Polyester
Item
Wall Art
Subject
No Subject
Description
The pinky swear friendship promise canvas unframed wall art is the perfect decorative accessory for your home. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24.00-inch h x 30.00-inch w x 1.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.