24" X 30" Texas And Surroundings C1837 Vintage Map Poster Wall Art

  • Mfr # 391968

  • Zoro # G022887433


product price:  $37.99
/ea

Key Features

LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Set Type
Single Piece Item
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
391968
Zoro #
G022887433
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Width
24 in
Length
30 in

Details

LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Set Type
Single Piece Item
Number of Pieces Included
1
Subject
Geography
Finish
Matte
Wall Mounting Hardware Included
No
Material
Paper
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Item
Wall Art
Color
Cream
Commercial Use
Yes

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 24 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.