Set Of Two Live in The Present 2 White Framed Print Wall Art, 2PK
- Mfr # 405843
- Zoro # G822890879
product price:Â
$
86.55
/pk of 2, $43.28/ea
Key Features
Primary Art Material
Paper
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405843
- Zoro #
- G822890879
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Paper
- Number of Pieces Included
- 2
- Wall Mounting Hardware Included
- No
- Art Type
- LED/Illuminated
- No
- Set Type
- Gallery Wall Art Set
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Material
- Wood Product Paper Print Uv Coating
- Subject
- Text & Numbers
- Shape
- Rectangle
- Color
- Ivory, Teal, Sky Blue
Dimensions
- Depth
- 1 in
- Length
- 14 in
- Width
- 10 in
Description
Bring some sizzle to your space with this eye-catching set of two live in the present 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 10-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.