
24" X 32" Houdini Master Of Mystery Vintage Magic Poster Wall Art
Mfr # 393345
Zoro # G222889275
product price:Â $37.99
/eaKey Features
Subject
Entertainment
Material
Paper
Length
32 in
Commercial Use
Yes
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
393345
Zoro #
G222889275
UPC #
-
Country of Origin
United States
Dimensions
Length
32 in
Width
24 in
Depth
0.1 in
Details
Item
Wall Art
Subject
Entertainment
Material
Paper
Commercial Use
Yes
Primary Art Material
Paper
Finish
Matte
Color
Cream, Red
Shape
Rectangle
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.