
24" X 36" Niagra Falls New York C1920S Vintage Travel Poster Wall Art
Mfr # 394325
Zoro # G522890339
product price:Â $35.15
/eaKey Features
Shape
Rectangle
Depth
0.1 in
Art Type
Print
LED/Illuminated
No
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
394325
Zoro #
G522890339
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
24 in
Length
36 in
Details
Shape
Rectangle
Art Type
Print
LED/Illuminated
No
Primary Art Material
Paper
Subject
Advertisements
Finish
Matte
Assembly Required
No Assembly Needed
Material
Paper
Wall Mounting Hardware Included
No
Commercial Use
Yes
Item
Wall Art
Number of Pieces Included
1
Color
Green
Set Type
Single Piece Item
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.