24in Sleepy Bulldog Indoor Outdoor Statue
- Mfr # 473187
- Zoro # G223439707
product price:Â
$
51.99
/ea
Key Features
Commercial Use
Yes
Theme
Animal
Power Source
Does Not Apply
Holiday / Occasion
No Holiday
UV Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473187
- Zoro #
- G223439707
- UPC #
- -
- Country of Origin
- China
- Commercial Use
- Yes
- Theme
- Animal
- Power Source
- Does Not Apply
- Holiday / Occasion
- No Holiday
- UV Resistant
- No
- Handmade
- Yes
- Purposeful Distressing Type
- No Distressing
- Style
- Transitional
- Outdoor Decor Accessories Type
- Garden Accents Accessories
- Animal Type
- Dogs
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Accessories-Decor-Garden-Games
- Lighted
- No
- Material
- Polyresin
- Color
- Green
Dimensions
- Width
- 23.6 in
- Length
- 6 in
- Depth
- 9.6 in
Description
This Sleepy Bulldog Indoor Outdoor Statue is a great way to add some whimsy and interest to your patio, porch, entranceway walkway, or yard. Crafted from durable polyresin, this adorable bulldog can be used indoors or out. The material looks like dark aged and distressed concrete stone, but the quality construction polyresin is lighter, more durable, and built to last for years on end. This peaceful sleeping bulldog statue makes a wonderful decorative addition to your living room, bedroom, front porch, backyard, or garden landscaping. 6in x 23.6 x 9.6in. 6-inch h x 23.6-inch w x 9.6-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.