Shop TECHKO
See all product information
Create Account
Sunny Moo Outdoor Solar Cow Garden Statue with Integrated LED Lantern, 8PK
- Mfr # SG-824-8PK
- Zoro # G423507459
original price: $149.99 , new price: $112.49 , 25 percent off
new price:
$
112.49
/pk of 8, $14.06/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic, Resin
Voltage
1.2 V
Wattage Equivalency
2 W
Power Source
Solar
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-824-8PK
- Zoro #
- G423507459
- UPC #
- -
- Country of Origin
- China
- Material
- ABS Plastic, Resin
- Voltage
- 1.2 V
- Wattage Equivalency
- 2 W
- Power Source
- Solar
- Finish
- Matte
- Item
- Solar Garden Statue
- Mount Type
- Freestanding
- Lumens
- 18 lm
- Color
- Multicolored
- Color Temperature
- Cool White (6000K)
Dimensions
- Size
- 6.1 in x 5.2 in x 9.5 in
Description
Say hello to Sunny Moo, the friendliest little greeter your garden has ever met. Sunny Moo may be small, but she takes her welcoming duties very seriously. With a sunflower-trimmed “Welcome” sign in one hoof and a classic lantern in the other, she’s basically the unofficial mayor of your porch, patio, or flower bed. During the day, Sunny Moo soaks up the sunshine. Her built-in solar panel quietly charges while she deeps an eye out for passing butterflies. When the evening rolls in, Sunny Moo’s lantern automatically begins to glow with a warm LED light. Crafted from durable, weather-resistant materials, Sunny Moo is ready for year-round adventures. Whether she’s greeting guests, brightening up a walkway, or simply adding a dash of farmhouse charm, Sunny Moo brings a cheerful, whimsical energy that makes any outdoor space feel more inviting. And if you’re hunting for a thoughtful gift, Sunny Moo is a fantastic gift for gardeners, farmhouse decor lovers, and anyone who enjoys a touch of whimsy in their space.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.