
25" Beige and Natural Fabric and Solid Wood Counter Height Swivel Bar Chair
Mfr # 534317
Zoro # G522366711
product price:Â $532.99
/ea
Free Shipping & Returns
Key Features
Depth
20.25 in
Height
40 in
Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534317
Zoro #
G522366711
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
20.25 in
Height
40 in
Width
24 in
Details
Assembly Required
Full Assembly Needed
Seat Color
Gray
Item
Bar Chair
Application Type
Non-Commercial
Description
Bring a trendy bar vibe to your space, with this 25-inch beige and natural fabric and solid wood counter height swivel bar chair. A natural solid wood frame is finished off with a beige fabric seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a high full back to give this chair a comfortable and fashionable look. 40-inch h x 24-inch w x 20.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.