Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Cream and Black Faux Shearling and Steel Counter Height Bar Chairs, 2PK
Mfr # 565001
Zoro # G122810942
product price:Â $499.99
/pk 2, $250.00/ea
Free Shipping & Returns
Key Features
Capacity
350 lb
Seat Style
Bucket
Length
22.8 in
Height
37 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565001
- Zoro #
- G122810942
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 22.8 in
- Height
- 37 in
- Width
- 21.7 in
Details
- Capacity
- 350 lb
- Seat Style
- Bucket
- Finish
- Powder Coated
- Number of Stools Included
- 2
- Seat Color
- Black
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chairs
- Bar Chair Type
- Counter Height
- Seat Material
- Steel
- Shape
- Rectangle
Description
The perfect way to add some extra seating in your home, this set of two 26-inch cream and black faux shearling and steel counter height bar chairs will elevate the look and vibe of your room. The cream upholstered seat of this stool is a nice contrast to the high quality, black steel of the base. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 37.00-inch h x 21.70-inch w x 22.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.