Zoro Homepage

25" Beige Rattan Round Table Lamp With Beige Drum Shade

  • Mfr # 545851

  • Zoro # G022371666


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Width
18 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545851
Zoro #
G022371666
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
18 in
Height
25 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Beige

Description

Add a bright anchor to your room with this 25-inch beige rattan round table lamp with beige drum shade. The base of this lamp is made of beige rattan. The beige drum linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 18-inch W x 18-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.