Zoro Homepage

25" Black Acrylic Paris Desk Table Lamp With Gray Drum Shade

  • Mfr # 524643

  • Zoro # G122360386


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Application Type
Yes
Depth
15 in
Color
White
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524643
Zoro #
G122360386
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Depth
15 in
Width
15 in

Details

Application Type
Yes
Color
White
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 25-inch black acrylic Paris desk or table lamp with gray drum shade will be a great addition to your space. The gorgeous black acrylic Eiffel Tower inspired base brings just the right amount of pizzazz to this fabulous lamp. The gray drum fabric shade is a great compliment to fun 3D base. The perfect lamp to add a bit of Parisian atmosphere with natural and soothing light to your space. 25-inch H x 15-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.