Zoro Homepage

25" Black and Gold Metal Two Light Table Lamp With White Drum Shade

  • Mfr # 524307

  • Zoro # G522363970


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
25 in
Assembly Required
Partial Assembly Needed
Width
14 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524307
Zoro #
G522363970
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
25 in
Width
14 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White/Black

Description

Add a bright anchor to your room with this 25-inch black and gold metal two light table lamp with white drum shade. The lamp is made of sturdy metal and features a black and gold color. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.