Brera 3 Light Floor Lamp 22 In. Tortona Bronze
- Mfr # PFL1014
- Zoro # G615388491
product price:Â
$
1,198.00
/ea
Key Features
Height
64.5 in
Length
22 in
Material
Cast Aluminum
Finish
Tortona Bronze
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL1014
- Zoro #
- G615388491
- UPC #
- 782042198180
- Country of Origin
- India
- Material
- Cast Aluminum
- Finish
- Tortona Bronze
- Shade Material
- Linen
- Item
- Floor Lamp
- Watts
- 60W
- Standards
- UL Dry
- Switch Type
- ON/OFF Floor Switch
- Battery Included
- No
- Socket Count
- 3
- Bulb Included
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Designer
- Troy Standard
- Voltage
- 120V
Dimensions
- Height
- 64.5 in
- Length
- 22 in
- Width
- 22 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.