Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Black Metal Table Lamp With White Drum Shade

  • Mfr # 524474

  • Zoro # G522367534


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Color
White/Black
Height
25 in
Application Type
No
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524474
Zoro #
G522367534
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
25 in
Width
14 in

Details

Color
White/Black
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 25-inch black metal table lamp with white drum shade. The base of this lamp is made of black metal. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 25-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.