
25" Blue Green And Gold Metal Silent Analog Peacock Novelty Wall Clock
Mfr # 626373
Zoro # G122890791
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Clock Face Material
Metal
Commercial Use
Yes
Clock Movement Type
Quartz Crystal Movement
Subject
Wildlife
Shape
Novelty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626373
Zoro #
G122890791
UPC #
-
Country of Origin
China
Dimensions
Height
26 in
Depth
2 in
Width
25 in
Details
Clock Face Material
Metal
Commercial Use
Yes
Clock Movement Type
Quartz Crystal Movement
Subject
Wildlife
Shape
Novelty
Color
Blue, Gold, Green
Mirrored
No
Framed
No
Material
Metal
Features
Silent Non Ticking
Set
No
Hooks
No
Assembly Required
No Assembly Needed
Finish
Gold
Item
Wall Clocks
Display Type
Analog
Outdoor Use
No
Description
This 25-inch blue green and gold metal silent analog peacock novelty wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. This quirky and novel peacock shape will give your home the perfect amount of individual flair. The clock face not only looks good but is beautiful and uniquely made from metal. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 26.00-inch h x 25.00-inch w x 2.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.