25" Brown and Black Leather and Iron Low Back Counter Height Swivel Bar Chair

  • Mfr # 527556

  • Zoro # G922364591


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Seat Color
Brown Gray
Assembly Required
No Assembly Needed
Depth
17.5 in
Height
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527556
Zoro #
G922364591
UPC #
-
Country of Origin
India

Dimensions

Depth
17.5 in
Height
25.5 in
Width
19 in

Details

Item
Bar Chair
Application Type
Commercial
Seat Color
Brown Gray
Assembly Required
No Assembly Needed

Description

With this 25-inch brown and black leather and iron swivel low back counter height bar chair you can add design and extra seating to your space. The brown leather seat of this stool is a nice contrast to the high quality, black iron of the base. The round shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 25.5-inch H x 19-inch W x 17.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.