Shop HOMEROOTS
See all product information
Create Account
Set of Two 24" Pearl and White Faux Leather and Wood Counter Height Bar Chairs, 2PK
Mfr # 573455
Zoro # G222810514
product price:Â $1,178.99
/pk 2, $589.50/ea
Free Shipping & Returns
Key Features
Seat Color
White
Assembly Required
Full Assembly Needed
Capacity
220 lb
Height
47 in
Number of Stools Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 573455
- Zoro #
- G222810514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 47 in
- Length
- 24 in
- Width
- 20 in
Details
- Seat Color
- White
- Assembly Required
- Full Assembly Needed
- Capacity
- 220 lb
- Number of Stools Included
- 2
- Bar Chair Type
- Counter Height
- Item
- Bar Chairs
- Finish
- Glossy
- Seat Material
- Manufactured Wood
- Shape
- Square
- Seat Style
- Square
Description
This set of two 24-inch pearl and white faux leather and wood counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The base of this stool is made from manufactured wood in a white color that is a nice contrast to the pearl faux leather seat. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 47.00-inch h x 20.00-inch w x 24.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.