Zoro Homepage

25" Brown and Black Metal Two Light Table Lamp With White Drum Shade

  • Mfr # 524306

  • Zoro # G722352071


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Depth
14 in
Color
White/Black
Width
14 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524306
Zoro #
G722352071
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Depth
14 in
Width
14 in

Details

Color
White/Black
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 25-inch brown and black metal two light table lamp with white drum shade will be a great addition to your space. The lamp is made of sturdy metal and features a brown and black color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.