Zuma 2 Light Wall Sconce 7.75 In. French Iron
- Mfr # B6712-FRN
- Zoro # G115447834
product price:Â
$
432.00
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Fixture Voltage
120V
Finish
French Iron
Length
7.75 in
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6712-FRN
- Zoro #
- G115447834
- UPC #
- 782042404588
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- French Iron
- Item
- Wall Sconce
- Lamp Included
- No
- Body Material
- Aluminum and Stainless Steel
- Includes
- Fixture, Hardware
- Standards
- UL Wet
- Watts
- 60W
- Number of Bulbs
- 2
- Designer
- Troy Standard
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Extention
- 5.25 in
- Slope Compatible
- No
- Shade Material
- Glass
- Socket Count
- 2
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 16.5 in
- Length
- 7.75 in
- Width
- 7.75 in
Description
Zuma embraces its surroundings, taking cues from the natural world to inform its captivating silhouette. This candelabra style cage light features a delicate leaf detail climbing up the edges, revealing demure finials on each corner. Clear glass allows you to admire the candlestick lights clearly. Available in French iron or verdigris finish. Available as a one, two, or three-light wall sconce, and pendant in two sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.