This item is Discontinued.

Homeroots 25" Brown And Brass Velvet And Upholstered Tufted Slipper Chair 556461

25" Brown And Brass Velvet And Upholstered Tufted Slipper Chair (Discontinued)

  • Mfr # 556461
  • Zoro # G622369520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556461
Zoro #
G622369520
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
28.7 in
Overall Height
29.9 in
Overall Width
25.2 in

Details

Seat Color
Brown Brass
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Accent Chair

Description

Add an air of fashion to your room and rejuvenate the space with this 25-inch brown and brass velvet and upholstered tufted slipper chair. Built to last this slipper chair is finished in solid brown velvet and 100% polyester to give your room a great update. The high quality manufactured wood inner frame flaunts a fixed back that is complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 29.9-inch h x 25.2-inch w x 28.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.