
25" Clear And Silver Faux Crystal And Metal Table Vase
Mfr # 628113
Zoro # G222884973
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Length
24.75 in
Shape
Cylinder
Depth
6.25 in
Material
Faux Crystal, Metal
Pattern
Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628113
Zoro #
G222884973
UPC #
-
Country of Origin
India
Dimensions
Length
24.75 in
Depth
6.25 in
Width
6.25 in
Size
Large
Details
Shape
Cylinder
Material
Faux Crystal, Metal
Pattern
Solid Color
Additional Embellishments
Crystals
Intended Room
Living Room
Style
Modern
Watertight
No
Finish
Polished Nickel
Assembly Required
No
Finish Style
No Distressing
Vase Type
Table Vase
Commercial Use
Yes
Occasion
Wedding
Hand Painted
No
Color
Clear, Silver
Item
Vases
Description
The 25-inch clear and silver faux crystal and metal table vase is a stunning addition to any decor. Designed in a sleek cylinder shape, this vase effortlessly enhances modern interiors. Made from high-quality faux crystal and metal, it combines elegance with durability. The sparkling crystals embedded within bring a touch of glamour, making it perfect for weddings or other special occasions. Its versatile design allows it to complement various styles while serving as a captivating centerpiece on your table. Add this exquisite vase to elevate your home decor and create an inviting atmosphere for your guests. 24.75-inch h x 6.25-inch w x 6.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.