
25" Gold and Oak Metal Two Light Table Lamp With White Drum Shade
Mfr # 523605
Zoro # G222364932
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Color
White/Gold
Depth
14 in
Height
25 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523605
Zoro #
G222364932
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Depth
14 in
Height
25 in
Details
Color
White/Gold
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Bring of level of elegance and freshness to your space with this high quality 25" gold and oak metal table lamp with white drum shade. A gorgeous gold metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25" H x 14" W x 14" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.