25" Gray and Black Concrete And Metal Square Coffee Table With Shelf
Mfr # 472129
Zoro # G422832477
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Wheels Included
No
Height
18 in
Commercial Use
No
Tabletop Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472129
Zoro #
G422832477
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
18 in
Width
25 in
Length
24 in
Details
Finish
Matte
Wheels Included
No
Commercial Use
No
Tabletop Color
Gray
Frame Material
Metal
Coffee Table Type
Coffee Table
Leg Color
Black
Item
Coffee Tables
Assembled/Unassembled
Assembled
Weight Capacity
75 lb
Leg Type
4 Legs
Tabletop Material
Concrete
Queen Anne Legs
No
Assembly Required
No Assembly Needed
Shape
Square
Style
Contemporary
Description
This stylish 25-inch gray and black concrete and metal square coffee table with shelf is not only practical, but good looking and built to last. The base of this table is made from metal in a black color that creates a good looking visual contrast to the gray concrete tabletop. Includes a single shelf for handy storage or display space. This square table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 25-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.