80" White Linen Blend Modular Sofa
- Mfr # 714567
- Zoro # G522911829
product price:Â
$
785.99
/ea
Key Features
Shape
Rectangular
Finish
Matte
Assembly Required
Partial Assembly Needed
Capacity
400 lb
Upholstery Material
Linen Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714567
- Zoro #
- G522911829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 80 in
- Depth
- 40 in
- Length
- 23.2 in
Details
- Item
- Sofas
- Shape
- Rectangular
- Color
- White
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Capacity
- 400 lb
- Upholstery Material
- Linen Blend
- Material
- Solid and Manufactured Wood
- Upholstered
- Yes
- Type
- Sofa
- Seating Capacity
- 2
- Style
- Modern
- Recliner
- No
- Sofa Design
- Modular
- Commercial Use
- Yes
- Hand Crafted
- Yes
- Sleeper Sofa
- No
Description
Designed for comfort and good looks, this 80-inch white linen blend modular sofa is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Removable back cushions make this sofa easy to manage. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 23.20-inch h x 80.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.