Zoro Homepage

25" Gray Iron Low Back Counter Height Bar Chair

  • Mfr # 520158

  • Zoro # G022367393


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Assembly Required
No Assembly Needed
Width
17 in
Application Type
Commercial
Depth
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520158
Zoro #
G022367393
UPC #
-
Country of Origin
India

Dimensions

Height
27 in
Width
17 in
Depth
20.5 in

Details

Assembly Required
No Assembly Needed
Application Type
Commercial
Item
Bar Chair

Description

With this 27" dark gray leather low back counter height bar chair with footrest you can add design and extra seating to your space. The gray coloration runs throughout this good looking iron and genuine leather stool. The seat features a modern patchwork design that is truly stunning. Not only good looking and stylish, this chair features a rectangle shaped seat and a stylish super low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 27" H x 17" W x 20" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.