26" Cream And Wood Brown Faux Leather Swivel Low Back Counter Height Bar Chair
- Mfr # 534431
- Zoro # G722366863
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Cream/Brown
Assembly Required
Full Assembly Needed
Width
18.5 in
Depth
18 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534431
- Zoro #
- G722366863
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Cream/Brown
- Assembly Required
- Full Assembly Needed
- Application Type
- Non-Commercial
- Item
- Bar Chair
Dimensions
- Width
- 18.5 in
- Depth
- 18 in
- Height
- 36.5 in
Description
Bring a trendy bar vibe to your space, with this 26-inch cream and wood brown faux leather swivel low back counter height bar chair. Quality construction from wood brown manufactured wood combines with cream faux leather to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a square shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 36.5-inch H x 18.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.