25" Gray Two Drawers Nightstand
- Mfr # 318744
- Zoro # G622905872
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Finish
Natural
Depth
16 in
Leg Material
Manufactured Wood
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318744
- Zoro #
- G622905872
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 16 in
- Width
- 24 in
- Length
- 25 in
Details
- Commercial Use
- No
- Finish
- Natural
- Leg Material
- Manufactured Wood
- Assembly Required
- No Assembly Needed
- Style
- Contemporary
- Number of Drawers
- 2
- Material
- Manufactured Wood
- Frame Color
- Gray
- Number of Pieces
- 1
- Item
- Nightstands & Bedside Table
- Frame Material
- Manufactured Wood
- Shape
- Rectangular
Description
Give your room the look and feel of 5-star accommodations with this 25" gray two drawers nightstand. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 25" H x 24" W x 16" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.