Shop GLOBAL FURNITURE USA
See all product information
Create Account
Modern Optimus Brown/Black Nightstand
- Mfr # OPTIMUS-BRWN/BLK-NS
- Zoro # G523396250
product price:
$
151.99
/ea
Free Shipping & Returns
Key Features
Material
LVL, MDF, Particle Board
Length
21.65 in
Width
16.61 in
Depth
24.21 in
Color
Black, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPTIMUS-BRWN/BLK-NS
- Zoro #
- G523396250
- UPC #
- 887179128632
- Country of Origin
- Malaysia
Dimensions
- Length
- 21.65 in
- Width
- 16.61 in
- Depth
- 24.21 in
Details
- Material
- LVL, MDF, Particle Board
- Item
- Nightstand
- Color
- Black, Brown
Description
The Optimus Nightstand offers convenient bedside storage with a sophisticated design. Finished in the collection’s signature two-tone walnut and dark brown, it features smooth gold handles that add a touch of elegance. Compact yet functional, this nightstand blends practicality with high-end style.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.