
25" Green And Red Artificial Pine Berries And Ornaments Christmas Wreath
Mfr # 634639
Zoro # G122889191
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Style
Traditional
Plant Species
Pine
Shape
Circle; Circle
Wreath Lights Included
Unlit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634639
Zoro #
G122889191
UPC #
-
Country of Origin
China
Dimensions
Length
25 in
Width
25 in
Hole Diameter
7 in
Depth
8.5 in
Details
Color
Green, Red
Item
Wreaths
Style
Traditional
Plant Species
Pine
Shape
Circle; Circle
Wreath Lights Included
Unlit
Number of Pieces Included
1
Type
Wreath
Commercial Use
Yes
Plant Type
Artificial
Adjustable
No
Wreath Location
Indoor Use
Material
Plastic
Bulb Included
No
Occasion
Christmas
Description
This artificial wreath is easy to maintain. Pack it away when you are not using it and you will find it equally fresh every time you unpack it. This lovely wreath makes a wonderful gift and is sure to brighten someone's day. Crafted from high-quality plastic, this traditional circle wreath features lifelike pine accented with berries and ornaments that adds a touch of nature and festive style to your indoor decor. With a hole diameter of 7 inches, it can be easily hung or styled to enhance any space beautifully. 25-inch h x 25-inch w x 8.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.