25" Nickel Metal Lantern Desk Table Lamp With Nickel Dome Shade

  • Mfr # 524674

  • Zoro # G922359122


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
25 in
Assembly Required
Partial Assembly Needed
Application Type
No
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524674
Zoro #
G922359122
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
25 in
Depth
18 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This 25-inch nickel metal lantern desk table lamp with nickel dome shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a nickel tone. The nickel dome metal shade is finishes this piece off nicely and symmetrically this desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 25-inch H x 9-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.