25" Teal Blue Metal and Fabric Low Back Counter Height Bar Chair

  • Mfr # 558309

  • Zoro # G622370823


product price:  $796.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Assembly Required
No Assembly Needed
Width
21 in
Length
22 in
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558309
Zoro #
G622370823
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Length
22 in
Height
35 in

Details

Seat Color
Teal Blue
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Bar Chair

Description

With this 25-inch teal blue metal and fabric low back counter height bar chair you can add design and extra seating to your space. A solid teal blue metal frame is finished off with a matching teal blue upholstered seat, giving this chair a chic monotone look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. The rectangle shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 35-inch h x 21-inch w x 22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.