Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Black And Brown Faux Leather And Steel Counter Height Bar Chairs
- Mfr # 555684
- Zoro # G122348384
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Depth
21.7 in
Height
39.8 in
Assembly Required
Full Assembly Needed
Width
20.7 in
Application Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555684
- Zoro #
- G122348384
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 21.7 in
- Height
- 39.8 in
- Width
- 20.7 in
Details
- Seat Color
- Black Brown
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Application Type
- Commercial
Description
Bring a trendy bar vibe to your space, with this set of two 26-inch black and brown faux leather and steel counter height bar chairs. The base of this stool is made from steel in a brown color that is a nice contrast to the black faux leather seat. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 39.8-inch H x 20.7-inch W x 21.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.