Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" White Solid and Manufactured Wood Lighted Two Drawer Nightstand

  • Mfr # 564662

  • Zoro # G122349138


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Depth
17.13 in
Assembly Required
No Assembly Needed
Width
27.17 in
Application Type
No
Height
24.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564662
Zoro #
G122349138
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
17.13 in
Width
27.17 in
Height
24.65 in

Details

Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No

Description

Give your room the look and feel of 5-star accommodations with this 25-inch white solid and manufactured wood lighted two drawer nightstand. Made of high quality solid and manufactured wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 24.65-inch h x 27.17-inch w x 17.13-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.