
25" White Wood and Steel Frame End Table With Drawer And USB Port
Mfr # 654013
Zoro # G922367622
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Height
24.5 in
Width
18 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
654013
Zoro #
G922367622
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Height
24.5 in
Width
18 in
Details
Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Optimize your space and add some charm to your room with the 25-inch white wood and steel frame end table with drawer and usb port. The white coloration runs throughout this good looking steel and manufactured wood table. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24.50-inch h x 18.00-inch w x 15.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.