Shop DREAMSEAT
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rocker Recliner with St Louis Cardinals Cooperstown Primary
- Mfr # XZ52031CDRRBLK-PSMLB22050
- Zoro # G510626070
product price:Â
$
709.99
/ea
Key Features
Material
commercial grade synthetic leather, metal base, foam
Width
37 in
Length
40 in
Shape
Square
Includes
embroidered team logo zippered insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ52031CDRRBLK-PSMLB22050
- Zoro #
- G510626070
- UPC #
- 652508300757
- Country of Origin
- China
Dimensions
- Width
- 37 in
- Length
- 40 in
- Depth
- 40 in
Details
- Material
- commercial grade synthetic leather, metal base, foam
- Shape
- Square
- Includes
- embroidered team logo zippered insert
- Color
- Black
- Weight
- 110 lbs
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.