25" X 34" Brown and Gray Wood and Metal World Map Hanging Dimensional Sculpture

  • Mfr # 483379

  • Zoro # G922884495


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Outdoor Suitability
No
Size
25" x 34" x 1.25"
Pattern
World Map
Lighted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
483379
Zoro #
G922884495
UPC #
-
Country of Origin
China

Dimensions

Size
25" x 34" x 1.25"
Depth
1.25 in
Length
25 in
Width
34 in

Details

Shape
Rectangle
Outdoor Suitability
No
Pattern
World Map
Lighted
No
Hooks Included
No
Material
Metal, Wood
Item
Wall Decor
Mirrored
No
Fringe/Tassels Included
No
Orientation
Horizontal Only
Finish Style
Wood Scoring & Rub Through
Style
Traditional
Assembly Required
No
Commercial Use
Yes
Color
Brown, Gray
Wall Decor Type
Hanging Dimensional Sculpture
Construction Method
Handmade

Description

The 25-inch x 34-inch brown and gray wood and metal world map hanging dimensional sculpture is the perfect decorative accessory for your home. This unique piece features a natural wood plank frame surrounding galvanized metal with a printed version of the world map. The mix of materials and a distressed finish gives this wall decor a charming and rustic style. Instantly liven up your space with this decor that brings color and dimension to your walls. 25-inch H x 34-inch W x 1.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.