26" Antiqued Bronze and Black Steel Oval Two Tier Coffee Table

  • Mfr # 556717

  • Zoro # G622353970


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Bronze
Assembly Required
Full Assembly Needed
Application Type
Yes
Height
17.7 in
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556717
Zoro #
G622353970
UPC #
-
Country of Origin
China

Dimensions

Height
17.7 in
Width
26 in
Depth
18 in

Details

Tabletop Color
Coffee/Bronze
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Coffee Table

Description

Give your living room, family room, or office the perfect anchor piece with this 26-inch antiqued bronze and black steel oval two tier coffee table. The top and shelf of this steel table is antiqued bronze, while the legs and base is a nice compliment in black. Includes a single shelf for handy storage or display space. This oval table is an updated take on a classic. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17.70-inch h x 26.00-inch w x 18.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.