
26" Beige and Black Faux Leather and Iron Low Back Counter Height Bar Chair
Mfr # 569186
Zoro # G222344477
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Beige Black
Width
22 in
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Depth
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
569186
Zoro #
G222344477
UPC #
-
Country of Origin
China
Dimensions
Width
22 in
Depth
21 in
Height
36 in
Details
Seat Color
Beige Black
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Description
With this 26-inch beige and black faux leather and iron low back counter height bar chair you can add design and extra seating to your space. The black coloration of the high quality iron base marries nicely with the beige faux leather seat. Designed with a curved back and armrests for your comfort, this chair also features a footrest for comfort and convenience. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 36-inch h x 22-inch w x 21-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.