Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stool
- Mfr # 331BGS
- Zoro # G423435301
product price:Â
$
660.99
/ea
Key Features
Product Type
Stool
Overall Height
18 in
Overall Depth
21 in
Model Name
Summit Veldura Stool
Features
Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331BGS
- Zoro #
- G423435301
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Depth
- 21 in
- Seat Height
- 18 in
- Seat Width
- 20 in
- Seat Depth
- 20 in
- Overall Width
- 20 in
- Fits Chest Size
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Details
- Product Type
- Stool
- Model Name
- Summit Veldura Stool
- Features
- Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
- Item
- Stool
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Includes Arms
- No Arms
- Seat Color
- Blue/Gray
- Leg Color
- Blue/Gray
Description
Stool, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Compact Seating Option for Flexible Room Layouts, Inherently Antimicrobial and Easy to Clean, Molded Polyethylene Construction with Veldura(R) Soft-Touch Surface, One Piece Molded Design with no Metal or Wood Components, Residential-Inspired Form for Behavioral Health Settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.