26" Beige and Natural Fabric and Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632358

  • Zoro # G722362148


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Assembly Required
Partial Assembly Needed
Height
25.88 in
Depth
19.88 in
Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632358
Zoro #
G722362148
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
25.88 in
Depth
19.88 in
Width
13.75 in

Details

Application Type
Commercial
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this 26-inch beige and natural fabric and solid wood backless counter height bar chair will transcend the look of your room. Quality construction from natural solid wood combines with beige upholstered to give this stool a fresh and updated look. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. A backless mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 25.88-inch h x 13.75-inch w x 19.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.